ABB SRPE30A25 25Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE30/25
Description
Rating plug for SELA36AT0150 (frame) breaker. 3-pole. SEL, SEP UL current limiting. 73 (low) and 332 (high) adjustable instantaneous trip range. SE150 line. Suitable for reverse feed. 30 current sensor.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Rating Plug | Number of Poles | 3 |
Amperage Rating | 25 A | For Use With | SELA36AT0150 Frame Breaker |
Application | Reverse Feed Applications | UPC | 783164213829 |
Packages
1 - UNIT - 1 |