ABB SRPF250A100 100Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SF250
Description
Rating plug for SELA36AT0150 (frame) breaker. 3-pole. SFH, UL current limiting. 295 (low) and 1000 (high) adjustable instantaneous trip range. SF250 line. Suitable for reverse feed. 250 current sensor.
Specifications
Brand Name | GE | Item Name | Rating Plug |
Number of Poles | 3 | Amperage Rating | 100 A |
Type | SRPF | Series/Model | Spectra |
For Use With | SF100 Frame Circuit Breakers | UPC | 783164213188 |
Packages
1 - UNIT - 1 |