ABB SRPF250A175 175Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SF250
Description
Rating plug for SFHA36AT0250 (frame) breaker. 3-pole. SFH, UL current limiting. 515 (low) and 1750 (high) adjustable instantaneous trip range. SF250 line. Suitable for reverse feed. 250 current sensor.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Rating Plug | Number of Poles | 3 |
Amperage Rating | 175 A | For Use With | SFHA36AT0250 Frame Breaker |
Application | Reverse Feed Applications | UPC | 783164213225 |
Packages
1 - UNIT - 1 |