Abbotsford
gedsrpg400a150

ABB SRPG400A150 150Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SG400/150

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:SRPG400A150

Description

Interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug.

Specifications

Brand Name GE Item Name Rating Plug
Amperage Rating 150 A Type SRPG
Series/Model Spectra For Use With SG150 Frame Circuit Breakers
UPC 783164213270

Packages

1 - UNIT - 1