
ABB SRPG400A350 350Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SG400/350
Description
Rating plug for SGHA26AT0600 (frame) breaker. 2-pole. SGL, SGP, UL current limiting. 1070 (low) and 3545 (high) adjustable instantaneous trip range. SG600 line. Suitable for reverse feed. 600 current sensor. Rated 240 VAC maximum.
Specifications
Brand Name | GE | Item Name | Rating Plug |
Number of Poles | 2 | Amperage Rating | 350 A |
Type | SRPG | Series/Model | Spectra |
For Use With | SG350 Frame Circuit Breakers | UPC | 783164213324 |
Packages
1 - UNIT - 1 |