ABB SRPG600A400 400Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SG600/400
Description
Rating plug for SGHA26AT0600 (frame) breaker. 2-pole. SGL, SGP, UL current limiting. 1220 (low) and 4050 (high) adjustable instantaneous trip range. SG600 line. Suitable for reverse feed. 600 current sensor. Rated 250 VAC maximum.
Specifications
Brand Name | GE | Item Name | Rating Plug |
Number of Poles | 2 | Amperage Rating | 400 A |
Type | SRPG | Series/Model | Spectra |
For Use With | SG400 Frame Circuit Breakers | UPC | 783164213379 |
Packages
1 - UNIT - 1 |