ABB SRPK800A800 800Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SK800/800
Description
Rating plug for SKHH36AT0800 (frame) breaker. 3-pole. 2440 (low) and 8705 (high) adjustable instantaneous trip range. SK1200 line. Suitable for reverse feed. 800 current sensor.
Specifications
Brand Name | GE | Item Name | Rating Plug |
Number of Poles | 3 | Amperage Rating | 800 A |
Type | SRPK | Series/Model | Spectra |
For Use With | SK800 Frame Circuit Breakers | UPC | 783164213461 |
Packages
1 - UNIT - 1 |