
ABB 1 inch PowerMark Load Centers Universal Raintight Hub
Description
Universal rain-tight aluminium hub for use with outdoor enclosures that have removable closing caps. 1 inch nominal conduit diameter. Suitable for Spec-Setterâ„¢ safety switches.
Specifications
Brand Name | GE | Item Name | Raintight Hub |
Material | Aluminum | Mounting | Surface |
Dimensions | 1 in | For Use With | GE Power Mark Gold and Plus Load Centers Circuit Breakers |
Standards | UL Listed | Application | For Electrical Distribution and Control |
UPC | 783164000320 |
Packages
1 - UNIT - 1 |