ABB 2 inch PowerMark Load Centers Universal Raintight Hub
Description
2 inch Universal raintight hub.
Specifications
Brand Name | GE | Item Name | Raintight Hub |
Size | 2 in | Material | Aluminum |
Mounting | Surface | Type | General Duty, Interchangeable, Universal |
Dimensions | 3-1/4 in L x 3-1/4 in W | For Use With | PowerMark Gold and Plus Loadcenter, Outdoor Enclosures with Removable Closing Caps |
Application | For Electrical Distribution and Control Applications | UPC | 783164000474 |
Packages
1 - UNIT - 1 |