
ABB 3 Hole 350-750kcmil 1.055 inch Diameter General Electric A-Series Panelboard Terminal Lug, Aluminum
Description
3 holes at 350–750 Kcmil (1.055 dia) some sizing differences.
Specifications
Brand Name | GE | Item Name | Single Lug |
Conductor Size | (3) 350 - 750 kcmil | Amperage Rating | 275 - 1200 A, 225 - 1100 A |
Conductor Type | Aluminum/Copper | Dimensions | 1.055 in dia |
For Use With | Spectra™ SK1200 RMS Molded Case Circuit Breakers | UPC | 783164011685 |
Packages
1 - UNIT - 1 |