ABB TCAL125 1200Amp 250-500MCM General Electric A-Series™ Panelboard Terminal Lug
Description
Single-phase and Three-phase lug kit. For modular metering. TMPSB10R main breaker. Al(4) 250-500 Copper(4) 250/350 phase wire size. (4) 250-500 neutral wire size. 2 lugs per kit.
Specifications
Brand Name | GE | Item Name | Single Lug |
Conductor Size | (4) 250 - 500 kcmil | Amperage Rating | 600 - 1200 A |
Conductor Type | Aluminum/Copper | For Use With | Spectra™ SK1200 RMS Molded Case Circuit Breakers, TMPSB10R Main Breaker |
UPC | 783164058390 |
Packages
1 - UNIT - 1 |