ABB TCAL29 8-350MCM CU General Electric A-Series™ Panelboard Terminal Lug
Description
General Electric Circuit breaker lug is compatible with SF250 series circuit breaker with a current rating of 70 - 250 Amps. It contains one lug one conductor and conductor is made of aluminum or copper material for durability. It measures 1.750 Inch x 1 Inch x 1.130 Inch.
Specifications
Brand Name | GE | Item Name | Lug Kit |
Size | (1) 8 AWG - 350 kcmil Copper/Aluminum | Material | Extruded Aluminum |
Series/Model | TC | Color/Finish | Plated |
For Use With | 600 VAC GE Spectra Series SF Circuit Breakers | Standards | GSA Compliant |
UPC | 783164205978 |
Packages
1 - UNIT - 1 |