ABB TCAL63 Single Lug 450-600Amp 240VAC/125-250VDC GE Distribution A-Series™ Panelboard Terminal Lug
Description
Molded case circuit breaker terminal lug. TJK6 standard. THJK6, THJ4V hi-break. 2 or 3 pole. 250-350 KCMIL, Copper or 350-500 KCMIL, aluminium wire range per 2 plugs.
Specifications
Brand Name | GE | Item Name | Terminal Lug |
Conductor Size | (2) 4/0 AWG - 350 MCM, (2) 300 - 500 MCM | Amperage Rating | 45 - 600 A |
Conductor Type | Aluminum/Copper | For Use With | TJK6, THJ4V, J600 Molded Case Circuit Breakers |
UPC | 783164004397 |
Packages
1 - UNIT - 1 |