ABB TCAL81 1000 Amp 1-Pole (3) 3/0 AWG-500 KCMIL Cu/Al General Electric A-Series™ Panelboard Terminal Lug
Description
Molded case circuit breaker terminal lug. TKM8 standard. THKM8 hi-break. SKPA8 high interrupting. 2 or 3 pole. 3/0-500 KCMIL wire range per 3 plugs.
Specifications
Brand Name | GE | Item Name | Single Terminal Lug |
Conductor Size | (3) 3/0 AWG - 500 kcmil | Amperage Rating | 300 - 1200 A |
Conductor Type | Aluminum/Copper | For Use With | Spectra™ TKM8, THKM8, SKPA8, SK1200 RMS Molded Case Circuit Breakers |
UPC | 783164004403 |
Packages
1 - UNIT - 1 |