![gedtclk265](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11678481.jpg?preset=medium)
ABB TCLK265 2 Pole GE Distribution Power Break® II Lug Kit For SG600 Frame Circuit Breakers
Description
Plated extruded aluminum lugs for terminating copper or aluminum cables with 2(2/0-400 kcmil Cu) or 2(2/0-500 kcmil Al) or #6-600 kcmil.
Specifications
Brand Name | Emerson | Item Name | Lug Kit |
Number of Poles | 2 | Conductor Size | 2/0 AWG - 600 MCM |
Conductor Material | Copper or Aluminum | For Use With | Spectra RMS™ SG Frame Molded-Case Circuit Breakers |
Application | For Electrical Distribution and Control | UPC | 783164212365 |
Packages
1 - UNIT - 1 |