ABB TCLK365 3Pole 600Amp (1) 600 KCMIL-8 AWG, (2) 500 KCMIL-2/0 AWG Cu/Al GE Distribution Power Break® II 3-Hole Circuit Breaker Lug Kit
Description
Molded case circuit breaker terminal lug. SGDA, SGHA standard. SGL, SGP current limiting. 3-poles. 2 (2/0-400 KCMIL copper) or 2 (2/0-500 KCMIL aluminium) or No.6-600 KCMIL.
Specifications
Brand Name | GE | Item Name | Terminal Lug Kit |
Type | 2-Pole, Type TCLK | Conductor Size | (2) 2/0 AWG to 500 kcmil, (1) 8 AWG to 600 kcmil |
Amperage Rating | 125 - 600 A | Material | Aluminum |
Finish | Plated | Dimensions | 6 in L x 4 in W x 5 in H |
For Use With | SGHB, SGHH, SGLB, SGLL, SGPB, SGPP-Frame Molded Case Circuit Breakers | UPC | 783164212372 |
Packages
1 - UNIT - 1 |