ABB THQEL3 15-60Amp 3 Pole General Electric Lug Load Only
Description
Terminal load lug for Q-line circuit breaker. 240 V class. 14 to 2/12 to 2 KCMIL (copper/aluminium) wire range.
Specifications
Brand Name | GE | Item Name | Load Lug |
Conductor Size | 12-2 AWG, 14-2 AWG | Amperage Rating | 15 - 60 A |
Conductor Type | Aluminum/Copper | For Use With | Q-Line Circuit Breakers |
UPC | 783164160031 |
Packages
1 - UNIT - 1 |