Abbotsford
gss6n61c

SIEMENS 6N61C Switchboards Breaker Mount Kit 1-Feeder Copper 10 in H

Price $8,331.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6N61C

Description

Breaker mounting kit for ND6, HND6, CND6, SND6, SHND6 and SCND.

Specifications

Brand Name Siemens Sub Brand Power Panels
Item Name Breaker Mount Kit Type 1-Feeder
Material Copper Specifications 600 V, 1200 A, 3 Phase, ABC Connection
Dimensions 10 in H For Use With ND6, HND6, CND6, SND6, SHND6 and SCND Breaker
Standards CSA Certified Application Connecting Strap Kit
UPC 662862117144

Packages

1 - UNIT - 1
Customers who bought this item also bought