
SIEMENS 6N61C Switchboards Breaker Mount Kit 1-Feeder Copper 10 in H
Description
Breaker mounting kit for ND6, HND6, CND6, SND6, SHND6 and SCND.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Breaker Mount Kit | Type | 1-Feeder |
Material | Copper | Specifications | 600 V, 1200 A, 3 Phase, ABC Connection |
Dimensions | 10 in H | For Use With | ND6, HND6, CND6, SND6, SHND6 and SCND Breaker |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862117144 |
Packages
1 - UNIT - 1 |