![sie3rv29011d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/175182435.jpg?preset=medium)
SIEMENS 3RV29011D Sirius Auxiliary Contact 1 CO MPCB S00, S0 Size Screw Terminal
Description
Auxiliary switch, transverse on the front. Screw-type terminals. Plug-in fixing mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Contact | Type | Front, Transverse |
Contact Configuration | 1 CO | Size | MPCB S00, S0 |
Terminal Type | Screw | For Use With | 3RV2 MSP/Circuit Breaker |
Standards | ISI/ISO Approved, CE Certified, UL Listed, CSA Certified, CCC | Application | Transverse Auxiliary Switches, Auxiliary Switch, Transverse on the Front |
UPC | 662643924725 |
Packages
1 - UNIT - 1 |