
SIEMENS 3RV29011J CONT AUX SIDE MNT2NO2NC SCREW FOR 3RV2
Description
Lateral auxiliary switch with screw-type terminals. Plug-in fixing mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius Act |
Item Name | Auxiliary Switch | Type | Lateral |
Contact Form | 2 NO, 2 NC | Terminal Type | Screw |
Enclosure Type | IP20 | Mounting | Plug-In |
For Use With | Series S00, S0, S2, S3 Circuit Breaker | Standards | RoHS Compliant |
UPC | 662643924763 |
Packages
1 - UNIT - 1 |