
SIEMENS 3RV29175AA00 CONN CABLESPR SIZE S00
Description
Cable connector size s00 spring-l. connection
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Cable Connector | Length | 2.000 in |
Temperature Rating | -20 to 80 °C | Standards | CCC Certified, CE Certified, CSA Certified, UL Listed |
UPC | 662643925142 |
Packages
1 - UNIT - 1 |