![sie3rv29211m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143574000.jpg?preset=medium)
SIEMENS 3RV29211M Sirius Signaling Switch 1 NO, 1 NC Screw Terminal
Description
Signalling switch for Circuit breakers 3RV2 with screw connection.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Signaling Switch | Voltage Rating | 230 V |
Amperage Rating | 4 A at 230 V | Contact Form | 1 NO, 1 NC |
Terminal Type | Screw | Temperature Rating | 20 - 60 °C Operating, 80 - 50 °C Storage |
For Use With | 3RV2 Circuit Breaker | Standards | CCC, CE, CSA Certified, UL Listed |
UPC | 662643925210 |
Packages
1 - UNIT - 1 |