
SIEMENS 3RV29212M Sirius Signalling Switch 2 NO, 2 NC Spring Loaded Terminal
Description
Signalling switch with spring loaded connection. Separate tripped signal and short circuit alarm.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Signalling Switch | Voltage Rating | 230 V |
Amperage Rating | 4 A at 230 V | Contact Form | 2 NO, 2 NC |
Terminal Type | Spring Loaded | Temperature Rating | -20 to 60 °C Operating, -50 to 80 °C Storage |
For Use With | 3RV2 Motor Starter Protectors | Standards | UL Listed, CE Certified, CSA, CCC Certified |
UPC | 662643925227 |
Packages
1 - UNIT - 1 |