![sie3rv29255ab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141302012.jpg?preset=medium)
SIEMENS 3RV29255AB Sirius Infeed Supply Terminal for 3RV1915 3 Phase Busbar System
Description
Signalling switch for Circuit breakers 3RV2 with screw connection.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Infeed Supply Terminal | Amperage Rating | 63 A |
Voltage Rating | 690 V | Wire Size | 2.5 - 16 mm² Solid/Stranded/Finely Stranded |
Connection | Screw | Temperature Rating | -20 to 60 °C |
Mounting | Screw Mount | Dimensions | 44.5 mm W x 27.2 mm D x 39 mm H |
For Use With | 3RV1915 3 Phase Busbar System | Standards | UL Listed, CSA, CE, CCC Certified, IP20 Rated |
UPC | 662643925319 |
Packages
1 - UNIT - 1 |