
SIEMENS 3RV2926-0C DOOR-COUPLING ROTARY OPERATING
Description
Door-coupling rotary operating mechanism, ip55, emergency stop, size s0...s3
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Door Coupling Operating Mechanism | Type | Emergency Stop |
Color/Finish | Red/Yellow | Handle/Operation | Rotary |
NEMA Rating | IP64 | Mounting | Screw |
For Use With | S00, S0, S2 and S3 Molded Case Circuit Breakers | UPC | 754554970349 |
Packages
1 - UNIT - 1 |