
SIEMENS 3RV29281K BARRIER PHASESCREW FOR 3RV2 S00/S0
Description
Phase barriers increased creepages and clearances
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Type-E Phase Barrier | Size | S00/S0 |
Mounting Type | Clip-On | Dimensions | 44.8 mm W x 29.3 mm H |
Temperature Rating | -20 to 70 °C | UPC | 662643925395 |
Packages
1 - UNIT - 1 |