
SIEMENS CANADA 3TA3N8750 500-750KCMIL 3 Piece Siemens Connector Kit Lug
Description
Breaker Md-nd 3 Al Lugs 3w 500-750kcmil
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Terminal Lug Kit | Type | Mechanical Lug |
Size | 500 - 750 kcmil | Number of Pieces | 3 |
Material | Aluminum/Copper | Series/Model | 3TA |
For Use With | Sentron Series SMD6, M(X)D6, HM(X)D6, HMD6, CMD6, SCMD6, SND6, N(X)D6, HN(X)D6, SHND6, CND6, SCND6 MD and ND Frame Low Voltage Molded Case Circuit Breakers | Includes | (3) Barrel Lug |
Standards | WEEE 2012/19/EU Compliant, RoHS Compliant | Application | For use with Type SMD6, M(X)D6, HM(X)D6, HMD6, CMD6, SCMD6, SND6, N(X)D6, HN(X)D6, SHND6, CND6, SCND6 |
UPC | 783643247345 |
Packages
1 - UNIT - 1 |