Abbotsford
sie3ta2n8750

SIEMENS CANADA 3TA2N8750 500-750 kcmil Cu/Al Siemens Pressure Connector Kit for 3-Pole Medium Duty Breaker

Price $2,028.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3TA2N8750
Documents Documents

Description

Breaker Md-nd 3 Al Lugs 2w 500-750kcmil

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Terminal Lug Kit Type Mechanical Lug
Size 500 - 750 kcmil Number of Pieces 3
Material Aluminum/Copper Series/Model 3TA
For Use With Sentron Series SMD6, M(X)D6, HM(X)D6, HMD6, CMD6, SCMD6, SND6, N(X)D6, HN(X)D6, SHND6, CND6, SCND6 MD and ND Frame Low Voltage Molded Case Circuit Breakers Includes (2) Barrel Lug
Standards WEEE 2012/19/EU Compliant, RoHS Compliant Application For use with Type SMD6, M(X)D6, HM(X)D6, HMD6, CMD6, SCMD6, SND6, N(X)D6, HN(X)D6, SHND6, CND6, SCND6
UPC 783643247307

Packages

1 - UNIT - 1