![sie3ta4n8500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157881738.jpg?preset=medium)
SIEMENS CANADA 3TA4N8500 3P 4W 250-500mcm Barrier Siemens Circuit Breaker Lug Kit, Aluminum
Description
LINE/LOAD LUG, MAXIMUM BREAKER CURRENT 800 AMPERE, 1 TO 4 CONDUCTOR(S), CONDUCTOR SIZE 250 KCMIL TO 500 KCMIL, CONDUCTOR MATERIAL ALUMINUM/COPPER, QUANTITY 3, USED ON MD6/MXD6/ND6/NXD6/SND6/HND6/HNXD6/SHND6/CND6/SCND6 SERIES MOLDED CASE CIRCUIT BREAKER, SPEEDFAX[T] BRAND, 3TA MODEL
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Lug Kit | Type | Sentron Molded Case Circuit Breakers |
Size | 250-500 kcmil | Number of Pieces | 3 |
Material | Aluminum/Copper | Color/Finish | Gray |
Application | Circuit Protection, Sentron Molded Case Circuit Breakers | UPC | 783643247321 |
Packages
1 - UNIT - 1 |