![sie3ta4p8500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339808099.jpg?preset=medium)
SIEMENS CANADA LTD 3TA4P8500 Sentron External Accessory Lug Kit for PG/ND Frame
Description
LINE/LOAD LUG; MAXIMUM BREAKER CURRENT 800 AMPERE; 1 TO 4 CONDUCTOR(S); CONDUCTOR SIZE 250 KCMIL TO 500 KCMIL; CONDUCTOR MATERIAL ALUMINUM/COPPER; QUANTITY 3; USED ON MD6/MXD6/ND6/NXD6/SND6/HND6/HNXD6/SHND6/CND6/SCND6 SERIES MOLDED CASE CIRCUIT BREAKER; SPEEDFAX[T] BRAND; 3TA MODEL
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Lug Kit | Type | EXTERNAL ACCESSORY |
Size | 250-500 kcmil | Number of Pieces | 3 |
Material | Aluminum/Copper | Series/Model | 3TA |
For Use With | PG/ND Frame | Application | FOR USE WITH PG FRAME |
UPC | 783643221062 |
Packages
1 - UNIT - 1 |