Abbotsford
sie3va91330jc12

SIEMENS 3VA91330JC12 BREAKER,3VA4,5 125 3P AL LUG EXT CNT TAP

Price $281.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA91330JC12

Description

BREAKER 3VA Wire connector, large, with control wire tap FOR 3VA51 at 125A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS AND 1 EXTENDED TERMINAL COVER INCLUDED

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type 3VA CIRCUIT BREAKER ACCESSORY Voltage Rating 600 V
Material Aluminum Standards UL LISTED
Application WIRE CONNECTOR UPC 804766325786

Packages

1 - UNIT - 1