Abbotsford
sie3va91330jg11

SIEMENS CANADA LTD 3VA91330JG11 BREAKER 3VA4,5 125A AL LUG 3PC WIRE TAP

Price $106.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA91330JG11
Documents Documents

Description

BREAKER 3VA Wire connector with control wire tap FOR 3VA51 at 125A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS INCLUDED

Specifications

Brand Name Siemens Sub Brand Sentron
Type 3VA CIRCUIT BREAKER ACCESSORY Material Aluminum
Voltage Rating 600 V Standards UL LISTED
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 804766325700

Packages

1 - UNIT - 1