Abbotsford
sie3va92430jg12

SIEMENS CANADA LTD 3VA92430JG12 BRKR 3VA6 250A AL 350MCM LUG 1WIRE 3P PT

Price $152.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA92430JG12
Documents Documents

Description

BREAKER 3VA Wire connector with control wire tap FOR 3VA61 at 125A and 3VA62 at 250A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS INCLUDED (804766326561)

Specifications

Brand Name Siemens Sub Brand Sentron
Type 3VA CIRCUIT BREAKER ACCESSORY Material Aluminum
Voltage Rating 600 V Standards UL LISTED
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 804766326561

Packages

1 - UNIT - 1