SIEMENS 3VA92330JA11 BREAKER 3VA5 250A 1 WIRE STEEL LUG 3 PCS
Description
BREAKER 3VA Box terminal FOR 3VA52 at 250A CONNECTION OF CU CABLE 3 SINGLE TERMINALS INCLUDED
Specifications
Brand Name | Siemens | Sub Brand | SENTRON |
Type | 3VA CIRCUIT BREAKER ACCESSORY | Voltage Rating | 600 V |
Material | Steel | Standards | UL LISTED |
Application | WIRE CONNECTOR | UPC | 804766325960 |
Packages
1 - UNIT - 1 |