
SIEMENS CANADA LTD 3VA92330JC22 BREAKER 3VA5 250A 2WIRE AL LG 3P WIRETAP
Description
BREAKER 3VA Wire connector, 2 cables, with control wire tap FOR 3VA52 at 250A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS AND 1 EXTENDED TERMINAL COVER INCLUDED
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA CIRCUIT BREAKER ACCESSORY | Voltage Rating | 600 V |
Material | Aluminum | Standards | UL LISTED |
Application | WIRE CONNECTOR | UPC | 804766325892 |
Packages
1 - UNIT - 1 |