
SIEMENS CANADA LTD 3VA92330JG12 BREAKER 3VA5 250A AL LUG 3PC WIRE TAP
Description
BREAKER 3VA Wire connector with control wire tap FOR 3VA52 at 250A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS INCLUDED
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | 3VA CIRCUIT BREAKER ACCESSORY | Material | Aluminum |
Voltage Rating | 600 V | Standards | UL LISTED |
Application | Terminate Stranded Wire into European/Metric-Style Terminal Blocks | UPC | 804766325748 |
Packages
1 - UNIT - 1 |