Abbotsford
sie3va93730jg13

SIEMENS CANADA LTD 3VA93730JG13 BREAKER 3VA6 400600A AL LUG 3PC WIRE TAP

Price $479.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA93730JG13
Documents Documents

Description

BREAKER 3VA Wire connector with control wire tap FOR 3VA63 at 400A and 3VA64 at 600A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS INCLUDED

Specifications

Brand Name Siemens Sub Brand Sentron
Type 3VA CIRCUIT BREAKER ACCESSORY Material Aluminum
Voltage Rating 600 V Standards UL LISTED
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 804766325731

Packages

1 - UNIT - 1