![sie3va94730jc23](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381484395.jpg?preset=medium)
SIEMENS CANADA LTD 3VA94730JC23 BREAKER 3VA56 400600 2W AL LG 3P WIRETAP
Description
3VA6 600
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | 3VA CIRCUIT BREAKER ACCESSORY | Voltage Rating | 600 V |
Material | Aluminum | Standards | UL LISTED |
Application | Terminate Stranded Wire into European/Metric-Style Terminal Blocks | UPC | 804766325878 |
Packages
1 - UNIT - 1 |