SIEMENS CANADA LTD 3VA94730JL23 WIRE CONNECTOR CU 2C CRTL WIRE TAP3 PCS.
Description
Wire connector CU 2 cables with control wire voltage tap-off 3 units accessory for 3VA5/6 400/600
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA CIRCUIT BREAKER ACCESSORY | Voltage Rating | 600 V |
Material | Copper | Standards | UL LISTED |
Application | WIRE CONNECTOR | UPC | 804766325823 |
Packages
1 - UNIT - 1 |