
SIEMENS CANADA LTD 3VA99780AA11 BREAKER 3VA4,5,6 AUX SWITCH HIGH POWER
Description
BREAKER 3VA Auxiliary Switch AUX TYPE HP 600V 6A BLACK NOT ELECTRONIC COMPATIBLE HIGH BREAKING CAPACITY 2 SLOTS
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Voltage Rating | 600 V | Type | CADDY® CAT HP J-Hook Clip to Hammer-On Flange Clip |
Standards | UL | UPC | 804766322679 |
Packages
1 - UNIT - 1 |