SIEMENS CANADA LTD 3VA99780AA12 BREAKER 3VA4,5,6 AUX SWITCH STANDARD
Description
BREAKER 3VA Auxiliary Switch AUX TYPE HQ 300V 3A BLACK NOT ELECTRONIC COMPATIBLE COMPACT SIZE 1 SLOT
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | HQ | Voltage Rating | 300 V |
Standards | UL | UPC | 804766323300 |
Packages
1 - UNIT - 1 |