
SIEMENS 3VA99780AA22 BREAKER 3VA4,5,6 AUX SWITCH EARLY BREAK
Description
BREAKER 3VA Auxiliary Switch LCS TYPE HQ 300V 3A GRAY NOT ELECTRONIC COMPATIBLE COMPACT SIZE 1 SLOT
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Type | HQ | Voltage Rating | 300 V |
Standards | UL | UPC | 804766323324 |
Packages
1 - UNIT - 1 |