![sie3va99780ab12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381459089.jpg?preset=medium)
SIEMENS CANADA LTD 3VA99780AB12 BREAKER 3VA4,5,6 BELL ALARM TAS
Description
BREAKER 3VA Alarm Switch TAS TYPE HQ 300V 3A YELLOW NOT ELECTRONIC COMPATIBLE COMPACT SIZE 1 SLOT
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | HQ | Voltage Rating | 300 V |
Standards | UL | UPC | 804766323348 |
Packages
1 - UNIT - 1 |