Abbotsford
sie3va99780ab13

SIEMENS 3VA99780AB13 BREAKER 3VA4,5,6 BELL ALARM TAS ETU

Price $267.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA99780AB13

Description

BREAKER 3VA Alarm Switch TAS TYPE HQ ELECTRONIC 24V 0.3A YELLOW ELECTRONIC COMPATIBLE COMPACT SIZE 1 SLOT

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type HQ ELECTRONIC Voltage Rating 24 V
Standards UL UPC 804766323355

Packages

1 - UNIT - 1