![sie7bqd62](/images/no-image-en.png)
SIEMENS CANADA 7BQD6-2 Siemens Breaker Mounting Kit for BQD6
Description
Connecting strap kits and front filler plates. For use with NDP-CDP-7, S3.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Branch Connector Kit | Type | 3-Pole |
Amperage Rating | 70 A | Material | Aluminum |
For Use With | NDP-CDP-7, S3 Circuit Breakers | Standards | CSA C22.2 No. 29, UL Listed |
Application | Connector Kit | UPC | 662862117298 |
Packages
1 - UNIT - 1 |