
SIEMENS 46612001 Switchboards Filler Cover
Description
Breaker Cover Plate, 3 Pole, 8.75", Type LD/JD
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Filler Cover | Type | Zero-Force Touch Button Accessory |
Dimensions | 8-3/4 x 24 in | For Use With | LD/JD, LD6, HLD 3-Pole Circuit Breaker |
Application | LD/JD BREAKERS | UPC | 662862004529 |
Packages
1 - UNIT - 1 |