
SIEMENS CANADA 8.75 inch Siemens Branch Breaker Kit for CLD6, Copper
Description
Copper connecting strap for use with CLD6 breaker.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards® |
Item Name | Connecting Strap | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 600 A |
Size | 8-3/4 in | Material | Copper |
Mounting | Single | For Use With | CLD6 Breaker |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862572974 |
Packages
1 - UNIT - 1 |