
SIEMENS CANADA 6QJ2C Siemens Breaker Mount for QJ2 QJH2 QJ2
Description
Copper connecting strap for use with QJ2, QJH2, QJ2H breaker.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards® |
Item Name | Connecting Strap | Type | 3-Phase |
Voltage Rating | 240 V | Amperage Rating | 225 A |
Size | 5 in | Material | Copper |
Mounting | Twin | For Use With | Type QJ2/QJH2/QJ2H Breaker |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862077387 |
Packages
1 - UNIT - 1 |