
SIEMENS CANADA 6QR2 Switchboard/Powerpanel Kit 6QR2 for Branch Mounting of 225A MAX QR Breakers
Description
Siemens Low Voltage Front Connected Switchboards - FC SWBD Strap Kits are Power Distribution Switchboards.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Breaker Mounting Kit | Type | Twin |
Amperage Rating | 225 A | Dimensions | 5 in H |
UPC | 662862135322 |
Packages
1 - UNIT - 1 |